- KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers in POP-UP* Box
features
- Stores in convenient Pop-Up* box
- Offers a unique combination of low-lint tissue softness and multi-ply absorbency that’s perfect for a multitude of delicate tasks
| Ply | 2 |
| Towel Type | Delicate Tasks |
| Length | 16.600 in |
| Sheets per Roll/Pack | 90 |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Weight | 1.4 LB |
| EAN or UPC | 36000347210 |

