- KLEENEX® 1-Ply Hard Roll Towels
- 6 Rolls per Case
- 600 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Meets EPA standards
- Minimum 40% post-consumer waste content
- ABSORBENCY POCKETS* that absorb lots of water fast, for superior hand-drying
- Soft premium towel with embossed pattern
- 7.9" roll diameter
| Manufacturer Name | Kimberly-Clark |
| Towel Type | Hardwound Rolls |
| Feet per Roll | 600 ft |
| Core Size | 1 1/2 in |
| Container Type | Roll |
| Color | White |
| Ply | 1 |
| System Format | Hard Roll |
| Series | KLEENEX® 1-Ply Towels |
| Dia. | 7.9 in |
| Weight | 21.0 LB |
| EAN or UPC | 36000110906 |

