- IN-SIGHT® Coreless Twin Jumbo Roll Dispenser
features
- Now with built-in Microban® anti-microbial protection
- Holds two 9.38" D x 3.8" W jumbo rolls – more than the equivalent length of 12 standard rolls
- Sliding door prevents using one roll until other is depleted
- No keys or moving parts
- High-impact transparent plastic construction
- For use with Scott® Coreless JRT® Jr. Jumbo Roll Tissue (KCC07006)
- 20" W x 6" D x 11" H
Manufacturer Name | Kimberly-Clark |
System Format | Jumbo Roll |
Weight | 4.7 LB |
EAN or UPC | 36000096088 |