- WYPALL* X50 Foodservice Towels
features
- Lightweight, versatile, reusable
- Strong, yet soft towels are made with Hydroknit* fast-absorbing material for better cleaning performance
- Quarterfold
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Towel Type | Foodservice |
| Length | 23 1/2 in |
| Sheets per Roll/Pack | 200 |
| Weight | 5.4 LB |
| EAN or UPC | 36000060539 |

