
- WYPALL* Professional Towels
features
- Multi-purpose, absorbent bath-sized towels that reduce the cost and hassles of laundering and pilferage
- Ideal for health clubs, mining, manufacturing, and schools
Manufacturer Name | Kimberly-Clark |
Towel Type | Dusting |
Color | White |
Sheets per Roll/Pack | 200 |
Length | 42 in |
Weight | 23.7 LB |
EAN or UPC | 36000058604 |
