- 9 4/5" x 16 2/5"
- White
- Pop-Up Box
features
- Ideal for general-purpose, light-duty cleanups
- Unique DRC process for high surface softness
- Reinforced grid provides strength for wet surface wiping
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
| Type | Economizer |
| Towel Type | All-Purpose Wipers |
| Length per Sheet | 9.8 in |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Sheets per Roll/Pack | 120 |
| System Format | POP-UP* Box |
| Container Type | Pop-Up* Box |
| Width per Sheet | 16.4 in |
| Towel Size | 9.8 in x 16.4 in |
| Weight | 2.375 LB |

