- 12 1/2" x 12"
- White
- Package
features
- Ideal for general-purpose, light-duty cleanups
- Unique DRC process for high surface softness
- Reinforced grid provides strength for wet surface wiping
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
| Color | White |
| Towel Size | 12 1/2 in x 12 in |
| Width per Sheet | 12 1/2 in |
| Towel Type | All-Purpose Wipers |
| Type | Economizer |
| Length per Sheet | 12 in |
| Container Type | Quarterfold |
| Manufacturer Name | Kimberly-Clark |
| Sheets per Roll/Pack | 90 |
| System Format | Quarterfold |
| Weight | 1.25 LB |
| EAN or UPC | 36000058123 |

