Skip to content Skip to navigation menu
JanitorialKCC05800

KCC05800

WypAll® L30 Wipers in Pop-Up* Box
Item #101592756
  • WYPALL* L30 Wipers in POP-UP* Box
JanitorialKCC05800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WYPALL* L30 Wipers in POP-UP* Box

features

  • Ideal for general-purpose, light-duty cleanups
  • Removes soils and liquids from face and hands
  • One-at-a-time dispensing for users on the go
Length 16.400 in
Towel Type All-Purpose Wipers
Manufacturer Name Kimberly-Clark
Color White
Weight 2.043 LB
EAN or UPC 36000058000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison