- 10" x 13.2"
- White
- Protector Roll
- 200/Roll
features
- Outstanding general-purpose wiper
- Setting the standard for general-purpose wiping for over 20 years
- Soft enough for use on face and hands
- Easily absorbs liquids, lubricants and oils
| Towel Size | 10 in x 13 1/5 in |
| Container Type | Center-Pull Roll |
| Type | All-Purpose Wipers |
| System Format | Center-Pull Roll |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | All-Purpose Wipers |
| Color | White |
| Sheets per Roll/Pack | 200 |
| Weight | 3.55 LB |
| EAN or UPC | 10036000057963 |

