- 9 4/5" x 16 2/5"
- 1-Ply White
- Pop-Up Box
- 100/Box
features
- Outstanding general-purpose wiper
- Setting the standard for general-purpose wiping for over 20 years
- Soft enough for use on face and hands
- Easily absorbs liquids, lubricants and oils
| Type | All-Purpose Wipers |
| Color | White |
| Container Type | Pop-Up* Box |
| Sheets per Roll/Pack | 100 |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | All-Purpose Wipers |
| System Format | POP-UP* Box |
| Towel Size | 9.8 in x 16.4 in |
| Weight | 2.444 LB |

