- WYPALL* L40 Quarterfold Wipers, Blue
features
- Outstanding general-purpose wiper with good performance in a wide range of industrial cleaning and personal wiping tasks
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
- Ideal for bench top use
| Color | Blue |
| Sheets per Roll/Pack | 56 |
| Length | 14.400 in |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | All-Purpose Wipers |
| Weight | 1.187 LB |
| EAN or UPC | 36000057522 |

