
- 12 1/2" x 12"
- White
- Package
features
- Easily absorbs liquids, lubricants and oils
- Outstanding general-purpose wiper
- Setting the standard for general-purpose wiping for over 20 years
- Soft enough for use on face and hands
Manufacturer Name | Kimberly-Clark |
Towel Type | All-Purpose Wipers |
Towel Size | 12 1/2 in x 12 in |
Container Type | Quarterfold |
Color | White |
Type | All-Purpose Wipers |
Sheets per Roll/Pack | 56 |
System Format | Quarterfold |
Weight | 1.138 LB |
