- WYPALL* L10 Windshield Towels
features
- Designed for better cleaning performance
- Extra-strength and special textured surface
- Meets EPA standards
- Minimum 40% post-consumer waste content
- S-fold
| Towel Type | Automotive |
| Manufacturer Name | Kimberly-Clark |
| Color | Blue |
| Sheets per Roll/Pack | 140 |
| Ply | 2 |
| Length | 10 1/2 in |
| Weight | 1.25 LB |
| EAN or UPC | 36000051209 |

