- SCOTT® 1-Ply Hard Roll Towels
- 12 Rolls per Case
- 800 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Meets EPA standards, FSC and ECOLOGO® certified
- Minimum 40% post-consumer waste content
- Reliable quality, softness and absorbency
| Feet per Roll | 800 ft |
| Towel Type | Hardwound Rolls |
| Dia. | 7.36 in |
| Container Type | Roll |
| Manufacturer Name | Kimberly-Clark |
| Ply | 1 |
| Series | SCOTT® 1-Ply Towels |
| Color | Natural |
| Core Size | 1 1/2 in |
| System Format | Hard Roll |
| Weight | 48.0 LB |
| EAN or UPC | 36000041422 |
-
EcoLogo Certified -
Pre-Packed Quantities



