- Wypall L30 Economizer Whgrab-A-Rag Box,10/120's
features
- Unique DRC process for high surface softness
- Reinforced grid provides strength for wet surface wiping
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
- Ideal for general-purpose, light-duty cleanups
| Type | Disposable Wiper |
| Color | White |
| Length per Sheet | 10.8 in |
| Width per Sheet | 10 in |
| Ply | 1 |
| Towel Type | All-Purpose Wipers |
| Sheets per Roll/Pack | 120 |
| Towel Size | 10 in x 10.8 in |
| Container Type | Pop-Up* Box |
| Brand. | Wypall® |
| System Format | POP-UP* Box |
| Weight | 1.4 LB |
| EAN or UPC | 36000030860 |

