- SCOTT® 1-Ply Hard Roll Towels
- 12 Rolls per Case
- 400 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Meets EPA standards
- Minimum 40% post-consumer waste content
- 1.5" core
- Reliable quality, softness and absorbency
| System Format | Hard Roll |
| Feet per Roll | 400 ft |
| Container Type | Roll |
| Color | White |
| Core Size | 1 1/2 in |
| Series | SCOTT® 1-Ply Towels |
| Towel Type | Hardwound Rolls |
| Dia. | 7.85 in |
| Ply | 1 |
| Manufacturer Name | Kimberly-Clark |
| Weight | 23.25 LB |
| EAN or UPC | 36000020687 |

