- Scott® SCOTTFOLD* M Towels
- 175 per Pack
- Price per 25 Packages
features
- Larger case size to reduce packaging waste
- Ideal replacement for C-folds
- Dispenses one at a time
- Eliminates tabbing and tearing and is easy to load
- FSC certified
- Meets EPA standards with a minimum of 40% post-consumer recycled fiber and a total minimum of 60% recycled fiber
| Manufacturer Name | Kimberly-Clark |
| Container Type | SCOTTFOLD* |
| Color | White |
| Towel Size | 9.4 in x 12.4 in |
| System Format | Scottfold® M |
| Type | Disposable Towel |
| Towel Type | All-Purpose Wipers |
| Sheets per Roll/Pack | 175 |
| Weight | 22.85 LB |
| EAN or UPC | 36000019803 |
-
Pre-Packed Quantities -
Eco-Friendly



