- KLEENEX® Multi-Fold Hand Towels
- 16 Packs per Case
- 150 Towels per Pack
features
- Meets EPA standards with a minimum of 40% post-consumer waste
- Soft and absorbent
| Sheets per Roll/Pack | 150 |
| Towel Type | Folded Towels |
| Ply | 1 |
| System Format | Multi-Fold |
| Color | White |
| Container Type | Multi-Fold |
| Width per Sheet | 9.2 in |
| Length per Sheet | 9.4 in |
| Manufacturer Name | Kimberly-Clark |
| Weight | 13.1 LB |
| EAN or UPC | 36000018905 |

