- WYPALL* L10 SANI-PREP* Singlefold Dairy Towels
features
- Single fold towels provide a clean, fresh wiper every time
- Ideal application for farm/agricultural environments
| Sheets per Roll/Pack | 200 |
| Length | 10 1/2 in |
| Towel Type | Foodservice |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Weight | 1.416 LB |
| EAN or UPC | 36000017700 |

