- SCOTT® Single-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
features
- For areas in business that require an economy line of wash room products, single-fold towels offer an economy folded towel
- Meets EPA standards with a minimum of 40% post-consumer waste
| Sheets per Roll/Pack | 250 |
| Towel Type | Folded Towels |
| System Format | Single-Fold |
| Color | White |
| Container Type | Single-Fold |
| Width per Sheet | 9.3 in |
| Length per Sheet | 10 1/2 in |
| Manufacturer Name | Kimberly-Clark |
| Weight | 17.6 LB |
| EAN or UPC | 36000017007 |

