- KLEENEX® PREMIERE® Center-Pull Hand Towels
- 4 Rolls per Case
- 250 Towels per Roll
features
- Provides protection against cross-contamination
- Users touch only the hand towel they’ll use
- Meets EPA standards
- Minimum 40% post-consumer waste content
- White
- Perforated
- 8" x 15" sheets
| Container Type | Center-Pull Roll |
| Dia. | 8.4 in |
| Length | 15 in |
| Towel Type | Center-Pull Towels |
| Sheets per Roll/Pack | 250 |
| Ply | 1 |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Weight | 11.3 LB |
| EAN or UPC | 36000013207 |

