- High-Density Commercial Can Liners, Bulk Pack, Natural Color
- 16 Micron Gauge
- 500 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Color | Clear |
| Manufacturer Name | Jaguar Plastics |
| Grade | Extra-Heavy |
| Micron Gauge | 16 |
| Liner Type | High-Density |
| Liner Size (in) | 30 x 37 |
| Gallon Capacity | 20 to 30 |
| Weight | 23.0 LB |

