- FLAX 900 Heavy Duty Cloths
- 9 x 16 1/2
- White
- 72/Box
- 10 Box/Carton
features
- delivers consistent size, shape and quality
- Sustainable, made from 100% plant-based material
- Can help earn LEED credits
- BPI® certified as compostable – product is compostable in commercial composting facilities
- Dispenses wipers one at a time to help reduce waste and control costs
- Portable box ensures wipers are available where needed
- Boxed design helps protect the unused wipers from contamination
- Variety of wall mount brackets available to position wipers near work areas
- Durable, stands up to tough cleaning tasks even when used with industrial cleaners and solvents
- Super absorbent, flax quickly soaks up water and oil and effectively cleans grease and grime
- Soft, cloth-like feel and drape
- Excellent alternative to laundered shop towels
- delivers a clean towel, free from contaminants
- Excellent alternative to bulk rags
| Sheets per Roll/Pack | 72 |
| Color | White |
| Towel Type | Center-Pull Towels |
| Container Type | Box |
| Length | 16 1/2 in |
| Width | 9 in |
| Type | Shop Towel |
| Manufacturer Name | Georgia-Pacific |
| Weight | 0.0 LB |

