- Disposable Shop Towels
- 176 Sheets Per Box
- 9 7/64" x 12 1/2" Towel
- White
features
- Stands up to common cleaners and solvents
- Low-lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags
- Strong, durable and reusable
- Compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications, including vehicle maintenance
- Performs better and is more cost effective vs. rags or shop towels
- Made from hydro entangled fibers (HEF) making them super soft, yet durable enough to resist tears
- Comes in a convenient dispenser box for added protection and quick and easy dispensing
| Brand. | Brawny Industrial® |
| Length | 12 1/2 in |
| Sheets per Roll/Pack | 176 |
| Towel Size | 9 7/64 in x 12 1/2 in |
| Towel Type | Rag Replacements |
| Color | White |
| Width | 9.100 in |
| Manufacturer Name | Georgia-Pacific |
| Container Type | Box |
| Type | Heavy-Duty |
| Weight | 25.84 KG |
| EAN or UPC | 73310293226 |

