- Nonperforated 1-Ply Roll Towels
- 12 Rolls per Case
- 350 Feet per Roll
| Feet per Roll | 350 ft |
| Series | Acclaim® 1-Ply Towels |
| System Format | Roll |
| Ply | 1 |
| Manufacturer Name | Georgia-Pacific |
| Container Type | Roll |
| Towel Type | Hardwound Rolls |
| Paper | White |
| Color | White |
| Weight | 22.2 LB |
| EAN or UPC | 73310287065 |

