- Preference® Perforated Paper Towel Rolls
- 12 Rolls per Case
- 250 Sheets per Roll
features
- Lasting strength and absorbency make this towel ideal for cleaning and wiping in food service, healthcare, lab, and clinic settings
- Convenient dispensing
- For everyday cleaning and wiping tasks
| Container Type | Roll |
| Towel Type | Household Rolls |
| Ply | 2 |
| Color | White |
| Manufacturer Name | Georgia-Pacific |
| Sheets per Roll/Pack | 250 |
| Length | 11 in |
| Weight | 20.2 LB |
| EAN or UPC | 73310277004 |

