Janitorial
GPC26301
Georgia-Pacific® High Capacity Roll Towels & Hygienic Push-Paddle Dispenser
Item #101753082
-
Pre-Packed Quantities
- Nonperforated 1-Ply Roll Towels
- Six Rolls per Case
- 800 ft per Roll
| Series | Envision® 1-Ply Towels |
| Color | Brown |
| System Format | Roll |
| Towel Size | 7.87 in x 800 ft |
| Towel Type | Hardwound Rolls |
| Container Type | Roll |
| Core Size | 1 5/8 in |
| Paper | Brown |
| Ply | 1 |
| Feet per Roll | 800 ft |
| Manufacturer Name | Georgia-Pacific |
| Type | Dispenser Refills |
| Weight | 24.3 LB |
| EAN or UPC | 73310263014 |
-
Pre-Packed Quantities

