Janitorial
GPC26100
Georgia-Pacific® High Capacity Roll Towels & Hygienic Push-Paddle Dispenser
Item #101714266
-
Pre-Packed Quantities
- Georgia-Pacific Preference® 1000.00' White Hard Wound Towels
- 6/Case
- 7.875"L x 1000.00'W
- High Capacity
- Replaces 25656 When Stock is Depleted
| Feet per Roll | 1000 ft |
| Towel Type | Hardwound Rolls |
| Container Type | Roll |
| Core Size | 1 5/8 in |
| Manufacturer Name | Georgia-Pacific |
| Towel Size | 7.87 in x 1000 ft |
| Color | White |
| Type | Dispenser Refills |
| System Format | Roll |
| Weight | 28.73 LB |
| EAN or UPC | 73310261003 |
-
Pre-Packed Quantities

