- Georgia-Pacific Brawny Industrial™ Tuffmate Wiper,Heavy-Duty Shop Towels on Perforated Roll
- 800 Count/Roll
- 9.8" W x 13 1/4" L
features
- Low-lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags
- Performs better and is more cost effective vs. rags or shop towels
- Compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications, including vehicle maintenance
- Strong, durable and reusable
- Stands up to common cleaners and solvents
| Towel Type | Hardwound Rolls |
| Manufacturer Name | Georgia-Pacific |
| Container Type | Roll |
| Color | White |
| Ply | 1 |
| Towel Size | 9.8 in x 13 1/4 in |
| Type | Heavy-Duty |
| System Format | Roll |
| Sheets per Roll/Pack | 800 |
| Weight | 12.9 LB |
| EAN or UPC | 73310250601 |

