Georgia-Pacific Brawny Industrial™ Medium Duty Dispenser Shop Towel
140 Count
9.1" W x 12.4" L
features
Made from hydro entangled fibers (HEF) making them super soft, yet durable enough to resist tears
Low-lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags
Compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications, including vehicle maintenance
Performs better and is more cost effective vs. rags or shop towels
Comes in a convenient dispenser box for added protection and quick and easy dispensing
Strong, durable and reusable
Towel Size
9.1 in x 12.4 in
Color
White
Towel Type
Folded Towels
Sheets per Roll/Pack
140
Manufacturer Name
Georgia-Pacific
Type
Medium-Duty
Container Type
Box
System Format
Box
Weight
1.31 LB
EAN or UPC
733102500351
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back