- Brawny Industrial™ Wet Shop Towels
- Pail Container
- 84 Count
- All-Purpose Wipers
features
- Cloth-like softness with strength that allows you to easily wipe and clean greasy and grimy hands on the spot
- Clean, fresh scent
- Portable pail with one-at-a-time dispensing and added wiper protection helps reduce waste and control costs
| Towel Size | 8.6 in x 12.2 in |
| Package Size | 6 |
| Towel Type | All-Purpose Wipers |
| Manufacturer Name | Georgia-Pacific |
| Width | 8.600 in |
| Material | Polyester/Rayon |
| Odor | Fresh |
| Sheets per Roll/Pack | 84 |
| Length | 12.200 in |
| Type | Shop Towel |
| Color | Blue |
| Container Type | Pail |
| Weight | 18.48 LB |
| EAN or UPC | 73310215013 |

