- Acclaim® Single-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
| Container Type | Single-Fold |
| Sheets per Roll/Pack | 250 |
| System Format | Single-Fold |
| Towel Type | Folded Towels |
| Width per Sheet | 9 1/4 in |
| Color | White |
| Manufacturer Name | Georgia-Pacific |
| Length per Sheet | 10 1/4 in |
| Weight | 20.5 LB |
| EAN or UPC | 73310209043 |

