- BigFold Z® One-Ply C-Fold Hand Towels
- 10 Packs per Case
- 220 Towels per Pack
| Towel Type | Folded Towels |
| Width per Sheet | 10 1/4 in |
| Manufacturer Name | Georgia-Pacific |
| Length per Sheet | 11 in |
| Container Type | C-Fold |
| Color | White |
| Sheets per Roll/Pack | 220 |
| Ply | 1 |
| System Format | C-Fold |
| Weight | 19.7 LB |
| EAN or UPC | 73310208879 |

