- Acclaim® One-Ply Multi-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
| Length per Sheet | 9 1/2 in |
| Towel Type | Folded Towels |
| Container Type | Multi-Fold |
| Width per Sheet | 9 1/4 in |
| Color | White |
| Ply | 1 |
| Manufacturer Name | Georgia-Pacific |
| Sheets per Roll/Pack | 250 |
| System Format | Multi-Fold |
| Weight | 19.1 LB |
| EAN or UPC | 73310202044 |

