- Georgia-Pacific Brawny Industrial™ White Wiper Quarter Case Dispenser Box
- 152 Count/Box
- 12 1/2" W x 16.7" L
features
- Double recrepe (DRC) technology provides superior softness, strength, and absorbency/capacity
- Up to 50% less expensive than bulk rags and consistent in quality
| Towel Type | All-Purpose Wipers |
| Sheets per Roll/Pack | 152 |
| Towel Size | 12 1/2 in x 16.7 in |
| Container Type | Box |
| Color | White |
| Brand. | Brawny Industrial® |
| Manufacturer Name | Georgia-Pacific |
| System Format | Box |
| Weight | 4.3 LB |
| EAN or UPC | 73310302294 |

