- Preference 2ply Br Tissembossed White (80/550)
features
- Offers quality and softness for at home comfort away from home
- This soft, absorbent, embossed bath tissue brings an added touch of luxury
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
- Envision® tissue is ECOLOGO® Certified as an environmentally preferred product
| Quality | Better |
| Manufacturer Name | Georgia-Pacific |
| Ply | 2 |
| Color | White |
| Length per Sheet | 4.05 in |
| System Format | Standard Roll |
| Size | 4 in, 4.05 in |
| Length | 4.050 in |
| Sheets per Roll/Pack | 550 |
| Width per Sheet | 4 in |
| Weight | 33.77 LB |
| EAN or UPC | 73310182407 |
-
Pre-Packed Quantities


