Janitorial
GPC165-80
Angel Soft Professional Series™ Ultra Premium Bath Tissue
Item #101714666
-
Pre-Packed Quantities
- Angel Soft ps® Premium Bath Tissue
- Two Ply Standard Roll
- White
- 450 Sheet per Roll/Pack
- 80 per Case
features
- Premium two-ply bathroom tissue that delivers the appearance and softness of at-home tissue for today's discerning business customers and employees
- Recognized brand by 96% of consumers
- High-capacity 450 sheet count saves and decreases roll changes, which reduces labor costs
- Dispenser pack case makes storage and dispensing product a breeze
- Safe for all standard sewer and septic systems
- Attractive emboss makes a positive impression with your customers
- Clean upscale packaging coordinates with decor
- Coordinates with facial tissue boxes for an elegant, professional look
| Sheets per Roll/Pack | 450 |
| Brand. | Angel Soft® |
| Manufacturer Name | Georgia-Pacific |
| Color | White |
| Size | 4.05 in, 4 1/2 in |
| Ply | 2 |
| Length per Sheet | 4.05 in |
| Width per Sheet | 4 1/2 in |
| System Format | Standard Roll |
| Weight | 34.4 LB |
-
Pre-Packed Quantities

