- High-Density Can Liner
features
- Prime resins used for superior quality
- Compact coreless interweaved rolls for effortless bag dispensing
- Star seal bottom for even weight distribution and easy removal from a receptacle
| Micron Gauge | 12 |
| Gallon Capacity | 33 |
| Liner Type | High-Density |
| Liner Size (in) | 33 x 39 |
| Manufacturer Name | General Liners |
| Color | Clear |
| Weight | 10.83 LB |
| EAN or UPC | 98241140500 |

