- High-Density Can Liner
features
- Star seal bottom for even weight distribution and easy removal from a receptacle
- Prime resins used for superior quality
- Compact coreless interweaved rolls for effortless bag dispensing
| Liner Type | High-Density |
| Color | Clear |
| Liner Size (in) | 30 x 36 |
| Micron Gauge | 13 |
| Manufacturer Name | General Liners |
| Gallon Capacity | 30 |
| Weight | 18.19 LB |
| EAN or UPC | 98241158123 |

