- High-Density Can Liner
features
- Prime resins used for superior quality
- Compact coreless interweaved rolls for effortless bag dispensing
- Star seal bottom for even weight distribution and easy removal from a receptacle
| Liner Type | High-Density |
| Micron Gauge | 6 |
| Gallon Capacity | 7 to 10 |
| Color | Clear |
| Manufacturer Name | General Liners |
| Liner Size (in) | 24 x 23 |
| Weight | 7.85 LB |
| EAN or UPC | 98241158130 |

