Skip to content Skip to navigation menu
Renuzit® Super Odor Killer® LongLast Adjustable Solid Air Freshener

DIA03659CT

Renuzit® Super Odor Killer® LongLast Adjustable Solid Air Freshener
Item #101665769
  • Renuzit® Super Odor Killer® LongLast Adjustable Solid Air Freshener
  • 12 per Case
  • 7.5-oz. Air Freshener
Renuzit® Super Odor Killer® LongLast Adjustable Solid Air Freshener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Renuzit® Super Odor Killer® LongLast Adjustable Solid Air Freshener
  • 12 per Case
  • 7.5-oz. Air Freshener

features

  • Gel-based continuous action air freshener
  • Refreshing scent attacks even the toughest odors
  • Adjustable fragrance-control cone
  • Continuous, long-lasting air freshening – lasts up to 30 days
Manufacturer Name Dial Professional
Container Type Container
Odor Refreshing
Container Size 7.5 oz
Weight 7.5 LB
EAN or UPC 19800036591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison