- DuraWipe® Medium-Duty General Purpose Towels
features
- Ideal for tough cleaning tasks
- Wipers are strong and absorbent whether wet or dry
- Can be used repeatedly
- Wood pulp fibers soak up liquids quickly, but will not damage sensitive surfaces
- Compatible with oils and solvents
- Smooth surface
| Length | 13 1/2 in |
| Width | 12 in |
| Towel Type | All-Purpose Wipers |
| Color | White |
| Manufacturer Name | Chicopee |
| Sheets per Roll/Pack | 400 |
| Weight | 6.8 LB |

