Skip to content Skip to navigation menu
JanitorialCHI8007

CHI8007

Soft Cloth
Item #105183895
  • Soft Cloth
JanitorialCHI8007
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soft Cloth

features

  • Absorbent and durable
  • Reusable
  • Soft, non-abrasive, medium-duty cloth can be used for general cleaning tasks, yet is gentle enough for use on hands and face
Manufacturer Name Chicopee
Towel Type Dusting
Sheets per Roll/Pack 40
Color White
Length 15 in
Weight 18.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison