Janitorial
CDC32100
Arm & Hammer Essentials™ Glass Cleaner Starter Kit
Item #101683937
-
No Air Shipping
- Arm & Hammer Essentials™ Glass Cleaner Starter Kit
features
- Unique plant-based and biodegradable cleaning formula
- Effective and safe
- No ammonia, phosphates, or harsh chemical fumes
- Works as well as traditional cleaners to leave a smear-free clean with no residue
- Simply fill the trigger spray bottle with water and twist on the easy, no-mess refill cartridge to create a powerful cleaning formula
- Works great on windows, stainless steel, mirrors, and other glass surfaces
- Leaves a light, fresh scent
- Refill cartridges sold separately
- Kit includes refillable trigger spray bottle and one starter cartridge
| Manufacturer Name | Arm And Hammer |
| Container Size | 32 oz |
| Container Type | Kit |
| Weight | 3.4 LB |
| EAN or UPC | 33200321002 |
-
No Air Shipping

