Skip to content Skip to navigation menu
JanitorialANS69318XL

ANS69318XL

Conform® XT Premium Latex Gloves
Item #101658770
  • Conform® XT Premium Latex Gloves
  • 100 Gloves per Dispenser
  • X-Large Size
JanitorialANS69318XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conform® XT Premium Latex Gloves
  • 100 Gloves per Dispenser
  • X-Large Size

features

  • Provides the highest degree of dexterity available with the strength and comfort of 100% natural rubber latex
  • For laboratory analysis/technical work, intricate parts handling, food processing and handling, quality control, electronics assembly, light-duty maintenance, and cleanup
  • Meets FDA 510K regulations
  • Fits either hand
  • White
  • Non-sterile
  • 5 mils thick
  • Powder-free
  • Textured grip
Weight 1.6 LB
EAN or UPC 76490456559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison