
- 6 in Overall Length
- 53/64 in Drill Size
features
- Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
- Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
- Standard 118 degree point for use in wood, metal, and plastic
Drill Size | 53/64 in |
Overall Length | 6 in |
Weight | 0.52 LB |
EAN or UPC | 24721911537 |
