Skip to content Skip to navigation menu
Irwin Industrial Tools91141

91141

6 in OAL 41/64 in Drill Size Drill Bit
Item #111211030
  • 6 in Overall Length
  • 41/64 in Drill Size
Irwin Industrial Tools91141
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 41/64 in Drill Size

features

  • Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • Standard 118 degree point for use in wood, metal, and plastic
Drill Size 41/64 in
Overall Length 6 in
Weight 0.38 LB
EAN or UPC 24721911414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison