- 18 TPI
description
- LENOX portable band saws are characterized by extended blade life and fatigue resistance for better band saw performance. The Master-Band® line features enhanced beam strength for durability and Tuff Tooth® for long blade life. Bi-metal construction makes these bad saws flexible and shatter resistant. Specially treated bands of .023 and .025 thicknesses offer increased blade strength and reduced deflection and twisting during severe cutting conditions.
features
- Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions
- Bi-metal blades bend are shatter resistant for extended blade life
- LENOX TUFF TOOTH design reinforces tooth for longer blade life
| Width | 1/2 in, 12.7 mm |
| Length | 44 7/8 in |
| Thickness | 0.025 in, 0.6 mm |
| TPI | 18 |
| Weight | 0.15 LB |
| EAN or UPC | 82472823103 |

