Skip to content Skip to navigation menu
24 TPI Band Saw

8010938PW245

24 TPI Band Saw
Item #114539120
  • 24 TPI
24 TPI Band Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 TPI

features

  • High speed steel teeth provide a strong, long lasting cutting edge
  • Bi-metal blades bend and resist breaking and extend blade life
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
Thickness 0.020 in
Length 44 7/8 in
TPI 24
Weight 0.18 LB
EAN or UPC 82472801095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison