
- 6 in Overall Length
- 1/2 in Drill Size
features
- Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- 3/8" reduced shank fits all 3/8" drills
Drill Size | 1/2 in |
Overall Length | 6 in |
Weight | 0.267 LB |
EAN or UPC | 24721736321 |
